Receptacles Field Installed, 4-Pin, 10 AWG, 600VAC, 32A, 0.48-0.81" Dia., Male

Item #: 543109

Cat #: 280-FAM35M

UPC: 886739976959

Documents & Guides
Receptacles Field Installed, 4-Pin, 10 AWG, 600 Volt AC, 32 Amp, 0.48 - 0.81 Inch Cable Diameter, Male
Sign In or Register to view pricing and more.

No associated products found.

Overview

Receptacles Field Installed, 4-Pin, 10 AWG, 600 Volt AC, 32 Amp, 0.48 - 0.81 Inch Cable Diameter, Male
The power media offers both three-phase and control power cable systems of cord sets, patch cords, receptacles, tees, reducers and accessories, to be used with the ArmorStart Distributed Motor Controller. These cable system components allow quick connection of ArmorStart Distributed Motor Controllers, thereby reducing installation time. They provide for repeatable, reliable connection of the 3-phase and control power to the ArmorStart Distributed Motor Controller and motor, by providing a plug and play environment that also avoids system mis-wiring.
Also known as: 886739976959, 280-FAM35M

Specifications

Gender: Male
Gauge: 10 AWG
Amps: 32
Type: Cable Connector
Size: M35
Gender: Male
Amps: 32
Size: M35
Gauge: 10 AWG
Type: Cable Connector

Customer Reviews

No reviews for this product
(0)