Load center, QO, 1 phase, 54 spaces, 64 circuits, 200A convertible main breaker, PoN, NEMA1, UL

Item #: 543079

Cat #: QO154M200P

UPC: 785901377443

Sign In or Register to view pricing and more.

Overview

Load center, QO, 1 phase, 54 spaces, 64 circuits, 200A convertible main breaker, PoN, NEMA1, UL
QO® Circuit Breaker Load Centers, QO154M200P, from Square D® are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 54 spaces and 65 circuits. This system provides a 200A convertible main breaker in a NEMA 1 enclosure. This product is UL rated.
Also known as: 785901377443, QO154M200P

Specifications

Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)