12/3 THHN/THWN-2 STR Copper, Black/White/Green, 600' CoilPak

Item #: 543074

Cat #: 58453301

UPC: 032886913204

Sign In or Register to view pricing and more.
Documents & Guides
SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 600 Ft. CoilPak

Overview

SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 600 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886913204, 58453301

Specifications

Conductors: 3
Gauge: 12
Material: Copper
Color: Black/White/Green
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Conductors: 3
Material: Copper
Length: 600 ft
Family / Style: CoilPAK
Gauge: 12
Color: Black/White/Green
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)