4 AWG Aluminum Compression Lug

Item #: 54302

Cat #: YA4CA6

UPC: 781810751909

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Tan, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Tan, No Inspection Window
Also known as: 781810751909, YA4CA6

Specifications

Color: Green
Mounting: 1-Hole
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 4
Color: Green
Material: Aluminum
Allowable Gauge Range: 4
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)