![PermaSleeve PS Polyolefin Wire Marking Sleeves PermaSleeve PS Polyolefin Wire Marking Sleeves](https://rexel-cdn.com/products/image.jpg?i=A7517255-04AB-4A69-AB0E-EEA55ED375EB&f=420)
PermaSleeve PS Polyolefin Wire Marking Sleeves
Item #: 542946
Cat #: B33-125-2-342
UPC: 662820968740
Sign In or Register to view pricing and more.
Documents & Guides
PermaSleeve PS Polyolefin Wire Marking Sleeves (B-342), Standard Military/Industrial Grade 3:1 Shrink Ratio, White, 0.216 X 2"
Overview
PermaSleeve PS Polyolefin Wire Marking Sleeves (B-342), Standard Military/Industrial Grade 3:1 Shrink Ratio, White, 0.216 X 2"
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820968740, B33-125-2-342
Specifications
Material: | Polyolefin |
Color: | White |
Type: | Sleeve |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Type: | Sleeve |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)