Snap-In Connector, QuickPort, CAT 5e, White

Item #: 54293

Cat #: 5G108-RW5

UPC: 078477170328

Documents & Guides
Snap-In Connector, QuickPort, GigaMax 5e, CAT 5e, 8P8C, Channel-Rated, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Snap-In Connector, QuickPort, GigaMax 5e, CAT 5e, 8P8C, Channel-Rated, Color: White.
The GigaMax Category 5e UTP QuickPort Jack is designed to be used with any Category 5e UTP structured cabling system. The modular jack features a one-piece narrow design that supports high port density in a small area, and is ideal for use in residential, MDU, and high megabit applications.
Also known as: 078477170328, 5G108-RW5, merkin, keystone, PUNCH DOWN ENDS, Data jack, cat5 port, cat5 keystone

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: White

Customer Reviews

5 Overall
(1)
5/5
Bane - , on 06/28/2021
Excelent
Great product