SQD 8536SB02V03 240V STARTER

Item #: 54290

Cat #: 8536SBO2V03

UPC: 785901871828

Sign In or Register to view pricing and more.

Overview

SQD 8536SB02V03 240V STARTER
Also known as: 785901871828, 8536SBO2V03

Specifications

Phase: 3
Poles: 3
Horsepower: 5, 3
Size: 0
Amps: 18
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Horsepower: 5, 3
Amps: 18
Volts AC: 600
Poles: 3
Size: 0
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)