![Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, Gray Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, Gray](https://rexel-cdn.com/products/e41eaa8d3d72369f473c3abe22dad3fa0b16d8ad-large.jpg?i=86AFA60C-C75E-4C91-9FEE-6653D6A23AA6&f=420)
Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, Gray
Item #: 54289
Cat #: G1.5X3LG6
UPC: 074983545803
Sign In or Register to view pricing and more.
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 1.5 Inches x 3 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983545803, G1.5X3LG6
Specifications
Width: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Length: | 6 ft |
Color: | Gray |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)