Conduit Outlet Box, Type GRLB, (2) 3/4" Hubs, Aluminum

Item #: 54284

Cat #: GRLB75-A

UPC: 781381443456

Documents & Guides
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 3/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 3/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Unique mounting feet design for cable-fed infrastructures enables easier, more convenient assembly to Unistrut® or other surface mount locations.
Also known as: 781381443456, GRLB75-A

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 18 in³
Diameter: 3/4 in
Cubic Inches: 18 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)