Flexible Eye, Light Duty, Medium, 1.00 - 1.24"

Item #: 542835

Cat #: L8526

UPC: 078477973547

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length (Medium): 20 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length (Medium): 20 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip 1.00, 1.24 Cable Diameter, Medium Length
Also known as: 078477973547, L8526

Specifications

Length: 20 in
Material: Steel
Diameter Range: 1.000 - 1.240 in
Length: 20 in
Diameter Range: 1.000 - 1.240 in
Material: Steel

Customer Reviews

No reviews for this product
(0)