Multi-Tap Connector, Insulated, Aluminum

Item #: 542809

Cat #: PBTS-9-250

UPC: 783669079906

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 9 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 9 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079906, PBTS-9-250

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 9
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 9
Material: Aluminum
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)