Multi-Tap Connector, Insulated, Aluminum

Item #: 542800

Cat #: PBTS-10-4

UPC: 783669079142

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 10 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 10 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079142, PBTS-10-4

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 10
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 10
Material: Aluminum
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)