Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x30.00x10.00, Material/finish: Steel/ltgray
Overview
Wall-Mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x30.00x10.00, Material/finish: Steel/ltgray
Also known as: 783510376697, CSD243010LG
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)