Cable, Digital I/O Ready, 20 Cond., 18 AWG, 2.5m, (8.2')

Item #: 54238

Cat #: 1492-CAB025RTN18

UPC: 611320185911

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 2.5 Meter (8.2 Foot)

Overview

Digital I/O ready Cable, Using Type RTN18, 20 Conductor, 18 AWG, with 1769-RTN18 Connector, 2.5 Meter (8.2 Foot)
Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.
Also known as: 611320185911, 1492-CAB025RTN18

Specifications

Type: Digital I/O Cable
Gauge: 18
Family / Style: 1492
Length: 2.500 m
Type: Digital I/O Cable
Family / Style: 1492
Gauge: 18
Length: 2.500 m

Customer Reviews

No reviews for this product
(0)