Compression Terminal, Two Hole, long Barrel
Item #: 542372
Cat #: YAZ392NT38
UPC: 781810211427
Sign In or Register to view pricing and more.
Compression Terminal, 750 kcmil Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Black Color Code, 24 Die Index
Overview
Compression Terminal, 750 kcmil Copper, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Black Color Code, 24 Die Index
Also known as: 781810211427, YAZ392NT38
Specifications
Material: | Copper |
Color: | Black |
Stud Size: | 3/8 in |
Material: | Copper |
Stud Size: | 3/8 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)