16W PAR38 LED Lamp, 27K

Item #: 542339

Cat #: LED16PAR38/DIM/827/NFL25

UPC: 046135784354

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 81, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78435

Overview

LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 81, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78435
Also known as: 046135784354, LED16PAR38/DIM/827/NFL25

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Lumens: 950
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 81
Lumens: 950
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)