Mini-Pendant, 1-Light, 40W, Brushed Nickel
Item #:
542303
Cat #:
800PND1NXZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 40 Watt, Base: Looped-Pin (G9), Width/Diameter: 4 inch, Finish: Bronze, Family: Onyx
Overview
Mini-Pendant, 1-Light, 40 Watt, Base: Looped-Pin (G9), Width/Diameter: 4 inch, Finish: Bronze, Family: Onyx
Also known as: 800PND1NXZ
Specifications
Type: | 1-Light, Mini-Pendant |
Wattage: | 40 |
Diameter: | 4 in |
Color: | Bronze |
Base: | 2-Pin Looped (G9) |
Type: | 1-Light, Mini-Pendant |
Diameter: | 4 in |
Base: | 2-Pin Looped (G9) |
Wattage: | 40 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)