Occupancy Sensor Switch Dimmer, 2A, Almond

Item #: 542296

Cat #: MS-OPS2-AL

UPC: 027557982566

Sign In or Register to view pricing and more.
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Almond.

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Almond.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557982566, MS-OPS2-AL, In wall sensor

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Almond
Amps: 2
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Volts AC: 120
Poles: 1
Amps: 2
Dimmable: Yes
Angle: 180°
Family / Style: Maestro
Color: Almond
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)