Disconnect mechanism, circuit breaker, variable depth, 1000A

Item #: 54225

Cat #: 9422ART11

UPC: 785901120407

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect mechanism, circuit breaker, variable depth, 1000A, operator and handle, for MAL, MHL, MEL, MXL breakers *** Discontinued ***

Overview

Disconnect mechanism, circuit breaker, variable depth, 1000A, operator and handle, for MAL, MHL, MEL, MXL breakers *** Discontinued ***
This variable depth mechanism is used with Square D circuit breakers. It is designed for installation in a custom built control enclosure where main or branch circuit protective devices are required. All circuit breaker operating mechanisms are suitable for either right or left hand flange mounting and are convertible on the job. This mechanism is for a 2 or 3 pole MEL or MXL circuit breaker with a 800A frame size. This mechanism is for a 2 or 3 pole MAL or MHL circuit breaker with a 1000A frame size. The variable depth mounting range is 9.00 to 18.38 inches. A 9422A2 handle mechanism is included with this mechanism. Operating mechanism is UL Component Recognized and CSA certified
Also known as: 785901120407, 9422ART11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)