SQD QDP32150TM MOLDED CASE CIRCUIT

Item #: 542216

Cat #: QDP32150TM

UPC: 785901511892

Sign In or Register to view pricing and more.
SQD QDP32150TM MOLDED CASE CIRCUIT BREAKER 240V 150A

Overview

SQD QDP32150TM MOLDED CASE CIRCUIT BREAKER 240V 150A
Also known as: 785901511892, QDP32150TM

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 150
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)