Contactor, Time Delay Block, Pneumatic, Off-Delay, 0.1 -30 Second

Item #: 54216

Cat #: LADR2

UPC: 785901386186

Sign In or Register to view pricing and more.
Contactor, Time Delay Block, Pneumatic, Off-Delay, 0.1 -30 Second, Front Mount on Size 00 - 2, Right Side Mount, on Size 3 - 7, 1 Normally Open, 1 Normally Closed Contact Blocks

Overview

Contactor, Time Delay Block, Pneumatic, Off-Delay, 0.1 -30 Second, Front Mount on Size 00 - 2, Right Side Mount, on Size 3 - 7, 1 Normally Open, 1 Normally Closed Contact Blocks
TeSys D time delay auxiliary contact block, for contactors LC1D, LC1F and control relays CAD. It provides 1NO+1NC contacts rated up to 10A 690V AC, Off-delay setting range 1-30s, connection by screw clamp terminals. Clip-on front mounting, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHs/Reach).
Also known as: 785901386186, LADR2

Specifications

Type: Pneumatic, Contactor
Poles: 2
Amps: 10
Mounting: Right, Front
Color: Dark Gray
Standards: California Proposition 65
Range: 0.100 - 30 sec
Type: Pneumatic, Contactor
Amps: 10
Color: Dark Gray
Range: 0.100 - 30 sec
Poles: 2
Mounting: Right, Front
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)