1/2" (13MM) Impact Wrench With Detent Pin Anvil

Item #: 542159

Cat #: DW292

UPC: 028877465197

Documents & Guides
Current: 7.5 Amps, No Load Speed: 2100rpm, Maximum Torque: 345ft-lb, Impacts/min: 2700ipm, Tool Length: 11 To 1/4in, Tool Weight: 7lb; 1/2in Detent Pin Anvil; Ac/dcforward/reverse Rocking Switch; Soft Grip Handle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current: 7.5 Amps, No Load Speed: 2100rpm, Maximum Torque: 345ft-lb, Impacts/min: 2700ipm, Tool Length: 11 To 1/4in, Tool Weight: 7lb; 1/2in Detent Pin Anvil; Ac/dcforward/reverse Rocking Switch; Soft Grip Handle
The DEWALT® 7.5 Amp 1/2 In. impact wrench with detest pin anvil utilizes proven technologies and exclusive features to help you maximize jobsite efficiency. With 345 ft.-lbs. Of deliverable torque in forward and reverse, this wrench delivers enough power for even the toughest applications. The direction is easily changed with an AC/DC forward/reverse rocking switch. A 1/2 In. detest pin anvil allows you to focus on the job without worrying about socket retention. DEWALT® understands the importance of comfort on large, repetitive jobs, so the wrench is equipped with a soft grip handle for superior ergonomics.
Also known as: 028877465197, DW292

Specifications

Type: Impact Wrench
Amps: 7.500
Type: Impact Wrench
Amps: 7.500

Customer Reviews

No reviews for this product
(0)