This product may not be available in all locations.
3
more
Breaker, Molded Case, 20A, 3P, 277/480VAC, 18kAIC, Load Lugs
Item #: 542109
Cat #: TEYF320
UPC: 783164388480
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 277/480 Volt AC, 18 kAIC, Load Lugs
Overview
Breaker, Molded Case, 20 Amp, 3-Pole, 277/480 Volt AC, 18 kAIC, Load Lugs
Also known as: 783164388480, TEYF320
Specifications
Poles: | 3 |
Volts AC: | 480, 277 |
Amps: | 20 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 20 |
Mounting: | Bolt On |
Volts AC: | 480, 277 |
Family / Style: | E150 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)