Cable, Ethernet Connectivity, Male Right Angle, 2m, IP67

Item #: 542087

Cat #: 1585D-E4UBDE-2

UPC: 885630038032

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Male Right Angle to Male Right Angle, Shielded, 2 meter, IP67 to M12 D

Overview

Cable, Ethernet Connectivity, Male Right Angle to Male Right Angle, Shielded, 2 meter, IP67 to M12 D
Also known as: 885630038032, 1585D-E4UBDE-2

Specifications

Length: 2 m
Volts AC: 300
Color: Teal
Conductors: 4
Jacket: PUR (Polyurethane)
Length: 2 m
Color: Teal
Jacket: PUR (Polyurethane)
Volts AC: 300
Conductors: 4

Customer Reviews

No reviews for this product
(0)