SWITCH FUSIBLE HD 600V 30A 3P NEUTRAL

Item #: 54207

Cat #: H361NRB

UPC: 78590112248

Sign In or Register to view pricing and more.
Square D,SWITCH FUSIBLE HD 600V 30A 3P NEUTRAL,30 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface

Overview

Square D,SWITCH FUSIBLE HD 600V 30A 3P NEUTRAL,30 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R,Rainproof and Sleet/Ice proof (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface
SWITCH FUSIBLE HD 600V 30A 3P NEUTRAL
Also known as: 78590112248, H361NRB

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)