Reducing Bushing, Size: 2" x 1-1/2", PVC Coated

Item #: 542058

Cat #: PRRE65

UPC: 784011209323

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Size: 2 x 1-1/2 Inch, Material/Finish: Ferrous Metal/PVC Coated

Overview

Reducing Bushing, Size: 2 x 1-1/2 Inch, Material/Finish: Ferrous Metal/PVC Coated
PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.
Also known as: 784011209323, PRRE65

Specifications

Diameter: 1 1/2 in, 2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in, 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)