Multi-Tap Connector, Insulated, Aluminum
Item #: 541982
Cat #: PBTD-10-750-M
UPC: 783669001181
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 10 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 10 Ports, Dual Sided Entry, Mountable, Tin Plated, UL, CSA
Also known as: 783669001181, PBTD-10-750-M
Specifications
Color: | Black |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 - 750 |
Wire/Cable Openings: | 10 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 10 |
Material: | Aluminum |
Allowable Gauge Range: | 250 - 750 |
Customer Reviews
No reviews for this product
(0)