Disconnect Switch, Non-Fused, 3P, 2-Position, 32A, 690VAC

Item #: 5419

Cat #: 194E-A32-1753

UPC: 662072554357

Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 662072554357, 194E-A32-1753

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Amps: 32
Mounting: DIN Rail
Type: Disconnect Switch, Open
Poles: 3
Mounting: DIN Rail
Volts AC: 690
Amps: 32

Customer Reviews

No reviews for this product
(0)