2" PVC Coated Split Coupling

Item #: 541865

Cat #: PRSSP200

UPC: 784011209866

Documents & Guides
Split Coupling, Size: 2 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Split Coupling, Size: 2 inch, Material: PVC Coated Steel.
PVC coated split couplings are used to connect two pieces of conduit where the conduit can't be turned because of limited clearance between runs or a wall or other obstruction.
Also known as: 784011209866, PRSSP200, Pvc repair kit

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)