Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V, 20A, 24VDC coil

Item #: 541848

Cat #: LP4K09004BW3

UPC: 785901641773

Sign In or Register to view pricing and more.
Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V, 20A, 24VDC coil

Overview

Contactor, TeSys K, 4P, 4 NO, AC-1, lt or eq to 440V, 20A, 24VDC coil
TeSys K contactor, 4 poles (4NO), for non-inductive load control applications up to 20A/690V AC-1. It provides a low consumption 24V DC coil with transient suppressor module, without built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour in AC-3 and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901641773, LP4K09004BW3

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)