Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 4", Painted, KOs

Item #: 54182

Cat #: A10R104

UPC: 783510380601

Sign In or Register to view pricing and more.
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Galvanized Steel/Gray
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Galvanized Steel/Gray
Also known as: 783510380601, A10R104, j box

Specifications

Depth: 4 in
Mounting: Surface
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 5
Knockouts: Yes
Depth: 4 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R
Knockouts: Yes
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 5

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - Rocklin on 08/23/2011
hoffman enclsosure
best product ever made