4" LV BXPART,2-1/8D

Item #: 541798
Cat #: LVP42
UPC: 785592990280
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GVN LVP42 4" LV BXPART,2-1/8D, 1/2"-1"

Overview

GVN LVP42 4" LV BXPART,2-1/8D, 1/2"-1"
Also known as: 785592990280, LVP42

Specifications

Height: 2 1/8 in
Material: Steel
Standards: California Proposition 65
Height: 2 1/8 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)