Conduit Body Cover, Screw-On/Flat Type, Diameter 2", Form 85, Aluminum

Item #: 54176

Cat #: K200-A

UPC: 781381471459

Sign In or Register to view pricing and more.
Conduit Body Cover, Type Screw-On/Flat Cover, Form 85, Diameter 2 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws

Overview

Conduit Body Cover, Type Screw-On/Flat Cover, Form 85, Diameter 2 Inch, Aluminum, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381471459, K200-A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)