20A Commercial Grade Single Decora Receptacle, 6-20R, White

Item #: 541737

Cat #: 16441-W

UPC: 078477474068

Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 250 Volt, Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477474068, 16441-W

Specifications

Poles: 2
Type: Commercial Grade, Self-Grounding
Amps: 20
Volts AC: 250
Color: White
NEMA Configuration: 6-20R
Poles: 2
Amps: 20
Color: White
Type: Commercial Grade, Self-Grounding
Volts AC: 250
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)