Starter, UFD, Sensorless Vector Control, 6A, 2.2kW, 3HP, 24VDC

Item #: 541688

Cat #: 284D-FVD6P0S-25-CR-3-DB1-SB

UPC: 885630054193

Sign In or Register to view pricing and more.
Documents & Guides
Starter, UFD, DeviceNet, Sensorless Vector Control, 6 Amp, 2.2 kW, 3 Horse Power, 24 Volt DC Control, 0 - 10 Volt Analog Input, NEMA 4/IP67

Overview

Starter, UFD, DeviceNet, Sensorless Vector Control, 6 Amp, 2.2 kW, 3 Horse Power, 24 Volt DC Control, 0 - 10 Volt Analog Input, NEMA 4/IP67
Also known as: 885630054193, 284D-FVD6P0S-25-CR-3-DB1-SB

Specifications

Amps: 6
Phase: 3
Volts DC Control: 24
Type: Starter, UFD
Horsepower: 3
IP/NEMA Rating: IP67, NEMA 4
Amps: 6
Volts DC Control: 24
Horsepower: 3
Phase: 3
Type: Starter, UFD
IP/NEMA Rating: IP67, NEMA 4

Customer Reviews

No reviews for this product
(0)