Terminal Block, 50A, 600V AC/DC, Red, 10mm, Space Saver

Item #: 54168

Cat #: 1492-W10-RE

UPC: 662468235532

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, Red, 10 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 50 Amp, 600 Volt AC/DC, Red, 10 mm, Space Saver, 50 in a Package
Also known as: 662468235532, 1492-W10-RE

Specifications

Type: Terminal Block, Feed-Through
Color: Red
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Type: Terminal Block, Feed-Through
Family / Style: 1492
Mounting: DIN Rail
Amps: 50
Color: Red
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)