Disconnect Enclosure, 60.12" x 49.75" x 18.12"

Item #: 54163

Cat #: A60X4918LPFTC

UPC: 783510206093

Sign In or Register to view pricing and more.
Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.12" x 49.75" x 18.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.12" x 49.75" x 18.12", Material/Finish: Steel/Paint
A nVent HOFFMAN HOFA60X4918LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510206093, A60X4918LPFTC

Specifications

Width: 49 in
Height: 60 in
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 49 in
Depth: 18 in
Material: Steel
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12

Customer Reviews

No reviews for this product
(0)