Ladder Rack, Outside Bend, 18"

Item #: 5416

Cat #: LOB18BLK

UPC: 783510100445

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Rack, Curved/Outside Bend, Material/Finish: Steel/Black, Width: 18"

Overview

Ladder Rack, Curved/Outside Bend, Material/Finish: Steel/Black, Width: 18"
Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.
Also known as: 783510100445, LOB18BLK

Specifications

Type: Ladder Rack
Material: Steel
Width: 18 in
Type: Ladder Rack
Width: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)