Mini Indicator Lamp, LED, White, 110-130VAC, Ba 9s Base

Item #: 541570

Cat #: KA2-2135

UPC: 320500201180

Sign In or Register to view pricing and more.
Documents & Guides
White, 110-130V AC, LED Lamp.

Overview

White, 110-130V AC, LED Lamp.
LED bulb - White - Rated Voltage 110-130 V, AC - Rated Current 4-6 mA - Service Life 25 000 h
Also known as: 320500201180, KA2-2135

Specifications

Type: Accessories, LED, Lamp
Color: White
Volts AC: 110/130
Type: Accessories, LED, Lamp
Volts AC: 110/130
Color: White

Customer Reviews

No reviews for this product
(0)