Terminal Block, 50A, 600V AC/DC, Blue, 10mm, Space Saver

Item #: 54153

Cat #: 1492-W10-B

UPC: 662468235549

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, Blue, 10 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 50 Amp, 600 Volt AC/DC, Blue, 10 mm, Space Saver, 50 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-W10-B from Rockwell Automation® is a blue IEC 8 x 47.6 x 41mm (0.31 x 1.87 x 1.61 IN), space-saver, feed-through, single-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 600 V AC / DC, CSA - 600 V AC / DC, IEC - 800 V AC / DC, ATEX - 550 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468235549, 1492-W10-B

Specifications

Type: Terminal Block, Feed-Through
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Type: Terminal Block, Feed-Through
Family / Style: 1492
Mounting: DIN Rail
Amps: 50
Color: Blue
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)