Disconnect Enclosure, 60.13" x 61.75" x 12"

Item #: 54146

Cat #: A60X6118LPFTC

UPC: 783510206192

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.13" x 61.75" x 12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Free-Standing, Type 12, Size/Dims: 60.13" x 61.75" x 12", Material/Finish: Steel/Paint
A nVent HOFFMAN HOFA60X6118LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510206192, A60X6118LPFTC

Specifications

Height: 60 in
Depth: 18 in
Width: 61 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 60 in
Width: 61 in
Material: Steel
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12

Customer Reviews

No reviews for this product
(0)