Inductive proximity sensors XS, inductive sensor XS5 M18, L39mm, brass, Sn5mm, 12-24 VDC, 5 m

Item #: 541453

Cat #: XS518B1PAL5

UPC: 785901664765

Inductive proximity sensors XS, inductive sensor XS5 M18, L39mm, brass, Sn5mm, 12...24 VDC, cable 5 m
Sign In or Register to view pricing and more.

No associated products found.

Overview

Inductive proximity sensors XS, inductive sensor XS5 M18, L39mm, brass, Sn5mm, 12...24 VDC, cable 5 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, short case, flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a nickel plated brass case and a 5m long PvR cable. It has a sensing distance of 5mm. Three-wire, DC supply, 12V to 24V, NO function, PNP discrete output.
Also known as: 785901664765, XS518B1PAL5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)