This product may not be available in all locations.
![Terminal Block, 50A, 600V AC/DC, Black, 10mm, Space Saver Terminal Block, 50A, 600V AC/DC, Black, 10mm, Space Saver](https://rexel-cdn.com/products/image.jpg?i=223FAB8A-0CE0-41A4-A95F-6E0D45F7DCBF&f=420)
Terminal Block, 50A, 600V AC/DC, Black, 10mm, Space Saver
Item #: 54136
Cat #: 1492-W10-BL
UPC: 662468235556
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, Black, 10 mm, Space Saver, 50 in a Package
Overview
Terminal Block, 50 Amp, 600 Volt AC/DC, Black, 10 mm, Space Saver, 50 in a Package
Also known as: 662468235556, 1492-W10-BL
Specifications
Type: | Terminal Block, Feed-Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Black |
Volts AC: | 600 |
Amps: | 50 |
Allowable Gauge Range: | 22 - 8 |
Type: | Terminal Block, Feed-Through |
Volts DC: | 600 |
Color: | Black |
Amps: | 50 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 8 |
Customer Reviews
No reviews for this product
(0)