Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 2 positions, stay put, 1 C/O

Item #: 541308

Cat #: 9001KS11K2H13

UPC: 785901435242

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 2 positions, stay put, 1 C/O

Overview

Selector switch, Harmony 9001K, metal, key switch, 30mm, key E10, 2 positions, stay put, 1 C/O
Also known as: 785901435242, 9001KS11K2H13

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)