![Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 61 x 18" Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 61 x 18"](https://rexel-cdn.com/products/image.jpg?i=7AC47451-3944-4B43-97DF-4A4F77400C44&f=420)
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 x 61 x 18"
Item #:
54127
Cat #:
A72X6118LPFTC
UPC:
783510206291
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 61 Inch x 18 Inch, Steel With Gray Finish
Overview
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 72 Inch x 61 Inch x 18 Inch, Steel With Gray Finish
A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure. Purchase panels separately.
Also known as: 783510206291, A72X6118LPFTC
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)