Breaker, 10A, 3P, 240V, 10 kAIC

Item #: 541232

Cat #: BR310

UPC: 786676092050

Sign In or Register to view pricing and more.
10 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.

Overview

10 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.
Also known as: 786676092050, BR310

Specifications

Poles: 3
Amps: 10
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 10
Family / Style: BR

Customer Reviews

No reviews for this product
(0)