QO PLUG-ON NEUT LC N1 1PH MB 240V 200A

Item #: 541098

Cat #: QO130M200P

UPC: 785901242536

Square D,QO PLUG-ON NEUT LC N1 1PH MB 240V 200A,1-Phase,200 A,22 kA,240 VAC,3-wire,30,30,4 AWG TO 250 KCMIL (ALUMINUM/COPPER),Main Breaker Convertible Load Center,NEMA 1,None,Plug-On Neutral,Plug-on,QOM2,UL Listed, CSA Certified
Sign In or Register to view pricing and more.

Overview

Square D,QO PLUG-ON NEUT LC N1 1PH MB 240V 200A,1-Phase,200 A,22 kA,240 VAC,3-wire,30,30,4 AWG TO 250 KCMIL (ALUMINUM/COPPER),Main Breaker Convertible Load Center,NEMA 1,None,Plug-On Neutral,Plug-on,QOM2,UL Listed, CSA Certified
Square D™;Load Centers, Industry leading offer since 1955, QO Load Centers feature compatibility with QO ¾” circuit breakers with Visi-Trip, shielded tin-plated copper bus bars, backed-out neutral terminal screws, Plug-on Neutral solution for all the Load Centers of 12 spaces and above, fully convertible mains and top or bottom feed, among other innovative and high quality characteristics.
Also known as: 785901242536, QO130M200P

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 30
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Type: Main Breaker
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 1
Circuits: 30
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)