Load Center, Main Breaker, 200A, 42 Circuit, 1PH, NEMA 1

Item #: 541096

Cat #: QO142M200P

UPC: 785901324386

Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Convertible Main, Copper Bus
Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Convertible Main, Copper Bus
Square D™ QO Load Centers, Industry leading offer since 1955, QO Load Centers feature compatibility with QO ¾” circuit breakers with Visi-Trip, shielded tin-plated copper bus bars, backed-out neutral terminal screws, Plug-on Neutral solution for all the Load Centers of 12 spaces and above, fully convertible mains and top or bottom feed, among other innovative and high quality characteristics.
Also known as: 785901324386, QO142M200P

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Standards: California Proposition 65
Type: Main Breaker
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 1
Circuits: 42

Customer Reviews

No reviews for this product
(0)