10W T3.25 Mini Incandescent Lamp, Frosted

Item #: 541078

Cat #: S6990

UPC: 045923069901

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt miniature; T3 1/4; Frost; 20000 Average rated hours; 120 Lumens; Festoon Base; 12 Volt

Overview

10 Watt miniature; T3 1/4; Frost; 20000 Average rated hours; 120 Lumens; Festoon Base; 12 Volt
Also known as: 045923069901, S6990

Specifications

Volts AC: 12
Wattage: 10
Base: Festoon
Color: Frosted
Lumens: 120
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Base: Festoon
Lumens: 120
Light Technology: Incandescent
Wattage: 10
Color: Frosted
Shape: T3-1/4 (Tubular)
Dimmable: No

Customer Reviews

No reviews for this product
(0)