Disconnect Encl. 72.13x73.75x1

Item #: 54106

Cat #: A72X7318LPFTC

UPC: 783510206390

Documents & Guides
Two-Door with Floor Stands Disconnect Enclosure, Type 12, 72.12x73.75x18.12 , Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two-Door with Floor Stands Disconnect Enclosure, Type 12, 72.12x73.75x18.12 , Steel
A nVent HOFFMAN HOFA72X7318LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510206390, A72X7318LPFTC

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 73.750 in
Depth: 18.120 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 73.750 in

Customer Reviews

No reviews for this product
(0)